References
SKF:FYTB 50 WF
Rubix:102A0942
Manufacturer :63874
EAN:7316570945997


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 66.1 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SKF HOUSED BEARING UNIT FYTB 50 WF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,1x189x100 mm |
|---|---|
| Logistic Weight | 2233 g |
| Inner diameter | 50 mm |
| Width | 66.1 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | steel |
| Sealing | two metal shields |
| Height | 189 mm |
| Length | 116 mm |
| Series | fytb |
| Total bearing width | 66.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 189 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 94.13 excl. VAT
/ Each
£ 112.96 incl. VAT
- Delivery usually within ( 3 ) days