References
SKF:FYJ 65 KF
Rubix:102A0583
Manufacturer :98155
EAN:7316570342741


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 50 mm |
| Fixation centre-to-centre distance | 149 mm |
Product details : SKF HOUSED BEARING UNIT FYJ 65 KF
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, locked to the shaft with an adapter sleeve, which enables the bearings to operate at higher speeds and run more smoothly in applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement. The adapter sleeve is not included in the unit and should be ordered separately.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x187x130 mm |
|---|---|
| Logistic Weight | 5108 g |
| Inner diameter | 60 mm |
| Width | 50 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | bearing steel |
| Height | 65 mm |
| Length | 187 mm |
| Total bearing width | 43.4 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 187 mm |
Show UNSPSC/ECL@SS
£ 165.11 excl. VAT
/ Each
£ 198.13 incl. VAT
- Delivery usually within ( 3 ) days