References
NTN:UCFA210D1
Rubix:206A3891
EAN:4547359212648

Product details : NTN UCFA210D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x120x60 mm |
|---|---|
| Logistic Weight | 2245 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Height | 190 mm |
| Length | 115 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 48.11 excl. VAT
/ Each
£ 57.73 incl. VAT
- Delivery usually within ( 3 ) days
