Bearing Unit
Inner diameter | 100 mm |
---|---|
Width | 88.9 mm |
Fixation centre-to-centre distance | 260.4 mm |
Logistic Weight | 19500 g |
---|---|
Inner diameter | 100 mm |
Width | 88.9 mm |
Fixation centre-to-centre distance | 260.4 mm |
Material | Cast Iron |
Series | MFC |
Total bearing width | 88.9 mm |
Diameter of fixation holes | 20 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 122000 N |
Basic dynamic load, radial - Cr | 157000 N |
Outer diameter | 298.4 mm |
In stock: Next day delivery