References
SKF:FYTB 15 FM
Rubix:102A0368
Manufacturer :63843
EAN:7316570084498


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 39.1 mm |
| Fixation centre-to-centre distance | 26 mm |
Product details : SKF HOUSED BEARING UNIT FYTB 15 FM
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with a narrow inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,1x98,5x30 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 15 mm |
| Width | 39.1 mm |
| Fixation centre-to-centre distance | 26 mm |
| Material | gray cast iron (en-gjl hb195) |
| Sealing | two metal shields |
| Height | 98.5 mm |
| Length | 57 mm |
| Series | yet 2 |
| Total bearing width | 28.6 mm |
| Clamping | 22.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9560 N |
| Outer diameter | 50.8 mm |
| Weight | 0.42 kg |
| Mounting typ | oval flange ball bearing unit with eccentric ring (housing made of gray cast iron) |
Show UNSPSC/ECL@SS
£ 32.61 excl. VAT
/ Each
£ 39.13 incl. VAT
- Delivery usually within ( 3 ) days