SENTINEL Serie Self-aligning bearing unit
Inner diameter | 40 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 40 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Material | Thermoplastic |
Height | 37 mm |
Length | 130 mm |
Series | SENTINEL |
Number of holes | 4 |
Weight | 0.91 kg |
Usually arrives within 14 working days