References
SNR:EXFCE.209L3
Rubix:205A3076
EAN:3413520609542




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR EXFCE209L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 130 mm |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.05 kg |
Show UNSPSC/ECL@SS
£ 42.92 excl. VAT
/ Each
£ 51.50 incl. VAT
- Usually arrives within 14 working days