References
SNR:SUCFL.206.CC
Rubix:205A8675
EAN:3413529551323




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR SUCFL206CC BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
| Height | 80 mm |
| Length | 141 mm |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Outer diameter | 62 mm |
| Weight | 0.92 kg |
Show UNSPSC/ECL@SS
£ 106.54 excl. VAT
/ Each
£ 127.85 incl. VAT
- Delivery usually within ( 3 ) days