References
SNR:UKFLE213HCC
Rubix:206A2090
Manufacturer :UKFLE.213.H.CC
EAN:3413529566303




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UKFLE213HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with a tapered bore to accept the clamping sleeve, H23XX with a closed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | grey cast iron |
| Height | 258 mm |
| Length | 160 mm |
| Series | ukfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.62 kg |
Show UNSPSC/ECL@SS
£ 112.86 excl. VAT
/ Each
£ 135.43 incl. VAT
- Usually arrives within 14 working days