Flanged Ball Bearing Unit
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 40 mm |
Inner diameter | 30 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 40 mm |
Material | Cast Iron |
Height | 136.5 mm |
Length | 82.6 mm |
Series | UCFB |
Total bearing width | 40.9 mm |
Diameter of fixation holes | 9.5 mm |
Number of holes | 3 |
Outer diameter | 39.7 mm |
Weight | 0.98 kg |
Usually arrives within 14 working days