References
SNR:ESPF208
Rubix:205A2632
Manufacturer :ESPF.208
EAN:3413529576906




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 119 mm |
Documents
Product details : SNR ESPF208 BEARING UNIT
pressed steel housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 119 mm |
| Material | cast iron |
| Length | 147.8 mm |
| Series | espf200 |
| Total bearing width | 32.7 mm |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.37 kg |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- Delivery usually within ( 3 ) days