References
SNR:UCFLE213CC
Rubix:206A0475
Manufacturer :UCFLE.213.CC
EAN:3413529564545




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UCFLE213CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-lubricatable, bearing insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | gray cast iron |
| Height | 258 mm |
| Length | 160 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.56 kg |
Show UNSPSC/ECL@SS
£ 91.66 excl. VAT
/ Each
£ 109.99 incl. VAT
- Usually arrives within 14 working days