References
INA:PCFTR25-XL
Rubix:100A5545
Manufacturer :0008317940000
EAN:4012802791037


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 96 mm |
Documents
Product details : INA PCFTR25-XL FLANGED HOUSING UNIT
Housing units PCFTR, three-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 96 mm |
| Material | cast iron |
| Height | 97 mm |
| Length | 97 mm |
| Series | pcftr..-xl |
| Total bearing width | 36 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 97 mm |
Show UNSPSC/ECL@SS
£ 41.35 excl. VAT
/ Each
£ 49.62 incl. VAT
- Delivery usually within ( 7 ) days