SKF HOUSED BEARING UNIT FYTBK 35 TR

Oval ball bearing unit

See technical information

References

SKF:FYTBK 35 TR
Rubix:102A0835
Manufacturer :63890
EAN:7316570652345
brand logo

Technical specifications

Inner diameter35 mm
Width35 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT FYTBK 35 TR


These oval flanged ball bearing units are compliant with ISO standards. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Strengths

- Chemical resistant
- Pre-lubricated for life
- Lightweight
- Strong

Applications

Agricultural Machinery, Construction Equipment, Conveyor Systems, Textile Machines and Fans as Well as in Machines for Food and Beverage Processing and Packaging

Technical specifications


Attributes
Logistics dimensions (L x W x H)46,4x156x70 mm
Logistic Weight627 g
Inner diameter35 mm
Width35 mm
Fixation centre-to-centre distance130 mm
Materialbearing steel
Height156 mm
Length96 mm
Seriesfytbk
Diameter of fixation holes14.8 mm
Number of holes2
Outer diameter90 mm
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
  • Usually arrives within 14 working days