RHP HOUSED BEARING UNIT SLFE25A

Flanged bearing unit round Setscrew Locking Series SLFE

See technical information
References
RHP:SLFE25A
Rubix:152A6756
Manufacturer :SLFE25A R
EAN:00747023030545
brand logo
Technical specifications
Inner diameter25 mm
Width95.2 mm
Fixation centre-to-centre distance76 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SLFE25A


The Self-Lube range of bearings units offer a wide choice of cast iron, pressed steel or synthetic rubber housings fitted with the full range of Self-Lube bearing inserts, with spherical outside diameter.
They will accommodate initial housing misalignment up to 0,030 radians but are not recommended for running misalignement in excess of 0,001 radians.
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hangar units.
Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration.
Self-Lube units have been designed to meet the needs of both criteria.
The castings are made from high quality cast iron, and finished on all unmachined surfaces with an electrostatic air drying paint.
Pressed steel housings are made from mild steel strip, and are zinc plated.
Rubber housings are moulded in antistatic nitrile rubber.

Technical specifications


Attributes
Logistic Weight400 g
Inner diameter25 mm
Width95.2 mm
Fixation centre-to-centre distance76 mm
Materialdeep-drawn sheet steel, zinc-plated
Height34.1 mm
Length95.2 mm
Seriesslfe
Total bearing width34.1 mm
Diameter of fixation holes8.7 mm
Number of holes3
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Outer diameter52 mm
Weight0.4 kg
Mounting typ3-hole (3-bolt) round flange bearing unit; bolt-on flange mounting
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
  • Usually arrives within 14 working days