References
SNR:ESFD202
Rubix:205A2391
Manufacturer :ESFD202
EAN:3413529510436




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR ESFD202 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Flat, oval flanged bearing unit with 2 mounting/threaded holes, relubricatable, insert with inner ring extended on one side and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | grey cast iron |
| Height | 81 mm |
| Length | 58.7 mm |
| Series | esfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Delivery usually within ( 3 ) days