References
SNR:EXFL206
Rubix:205A3144
Manufacturer :EXFL.206
EAN:3413529508730




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 117 mm |
Documents
Product details : SNR EXFL206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 36.4 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | cast iron (housing);steel (bearing) |
| Height | 148 mm |
| Length | 80 mm |
| Series | exfl200 |
| Total bearing width | 48.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.98 kg |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Delivery usually within ( 3 ) days