References
SKF:FYTB 17 FM
Rubix:102A0710
Manufacturer :6466
EAN:7316577732439


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 39.1 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Product details : SKF HOUSED BEARING UNIT FYTB 17 FM
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with a narrow inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,1x98,5x17 mm |
|---|---|
| Logistic Weight | 332 g |
| Inner diameter | 17 mm |
| Width | 39.1 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | grey cast iron (housing), bearing steel |
| Sealing | two metal shields |
| Height | 98.5 mm |
| Length | 57 mm |
| Series | fytb |
| Total bearing width | 28.6 mm |
| Clamping | 10 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9560 N |
| Outer diameter | 50.8 mm |
| Weight | 0.35 kg |
| Mounting typ | oval flange |
Show UNSPSC/ECL@SS
£ 32.86 excl. VAT
/ Each
£ 39.43 incl. VAT
- Delivery usually within ( 3 ) days