References
INA:PCF25-XL
Rubix:102A7147
Manufacturer :0008318910000
EAN:4012802790870


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : INA PCF25-XL FLANGED HOUSING UNIT
Housing units PCF, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 95 mm |
| Length | 95 mm |
| Series | pcf..-xl |
| Total bearing width | 36 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
- Delivery usually within ( 7 ) days