RHP HOUSED BEARING UNIT SLFT30EC
Flanged bearing unit triangular
See technical informationSee documentsReferences
RHP:SLFT30EC
Rubix:201A5050
Manufacturer :SLFT30EC R
EAN:00747023031351


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 90.5 mm |
| Material | zinc-plated pressed steel |
Documents
Product details : RHP HOUSED BEARING UNIT SLFT30EC
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | zinc-plated pressed steel |
| Series | slft |
| Total bearing width | 35.68 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 4890 N |
| Outer diameter | 112.7 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Usually arrives within 14 working days