References
NTN:M-ASPFL206
Rubix:205A4863
EAN:4547359797466



Product details : NTN M-ASPFL206 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x85x40 mm |
|---|---|
| Logistic Weight | 440 g |
| Inner diameter | 30 mm |
| Width | 29 mm |
| Series | aspfl200 |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Delivery usually within ( 3 ) days
