References
SNR:UCF210NL3
Rubix:205A9602
EAN:3413520552848





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UCF210NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, three-lip seal, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168x172x58 mm |
|---|---|
| Logistic Weight | 2515 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | grey cast iron |
| Length | 143 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.46 kg |
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
- Usually arrives within 14 working days