TIMKEN SCJT1 1/2 TWO BOLT FLANGED BEARING UNIT
2-bolt flanged standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJT1 1/2
Rubix:103A0598
EAN:0087796059733


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 26.2 mm |
| Fixation centre-to-centre distance | 143.67 mm |
Product details : TIMKEN SCJT1 1/2 TWO BOLT FLANGED BEARING UNIT
inch-based flange bearing housing unit Fafnir
Timken ball bearing unit SCJT 1-1/2 with two-bolt flanges. Designed for a bearing bore of 38.1 mm and for stable, easy mounting.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 26.2 mm |
| Fixation centre-to-centre distance | 143.67 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 104.8 mm |
| Length | 171.5 mm |
| Series | scjt standard-serie |
| Total bearing width | 39.3 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 13.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Outer diameter | 52.4 mm |
| Weight | 1.97 kg |
| Mounting typ | two-bolt flange bearing (2-bolt) with set-screw locking |
Show UNSPSC/ECL@SS
£ 105.14 excl. VAT
/ Each
£ 126.17 incl. VAT
- Usually arrives within 14 working days