Flanged Housed Unit
Inner diameter | 35 mm |
---|---|
Width | 117 mm |
Fixation centre-to-centre distance | 92 mm |
Inner diameter | 35 mm |
---|---|
Width | 117 mm |
Fixation centre-to-centre distance | 92 mm |
Material | Cast Iron |
Height | 42.9 mm |
Length | 117 mm |
Series | UCF |
Total bearing width | 117 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15400 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days