References
SNR:EXFE205N
Rubix:205A3099
EAN:3413529536245





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : SNR EXFE205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring. With groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x115x70 mm |
|---|---|
| Logistic Weight | 875 g |
| Inner diameter | 25 mm |
| Width | 34.8 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | gray cast iron |
| Length | 95 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.84 kg |
Show UNSPSC/ECL@SS
£ 32.01 excl. VAT
/ Each
£ 38.41 incl. VAT
- Usually arrives within 14 working days