References
SKF:FYTWK 40 LTA
Rubix:102A6803
Manufacturer :445805
EAN:07316574944514


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 37.5 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SKF HOUSED BEARING UNIT FYTWK40LTA
These oval flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51,7x175x40 mm |
|---|---|
| Logistic Weight | 854,2 g |
| Inner diameter | 40 mm |
| Width | 37.5 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | bearing steel |
| Height | 40 mm |
| Length | 175 mm |
| Total bearing width | 49.2 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
| Outer diameter | 175 mm |
Show UNSPSC/ECL@SS
£ 117.87 excl. VAT
/ Each
£ 141.44 incl. VAT
- Usually arrives within 14 working days