SNR - Bearing Unit - UKFC.206.H.N
Inner diameter | 25 mm |
---|---|
Width | 25 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 25 mm |
---|---|
Width | 25 mm |
Fixation centre-to-centre distance | 100 mm |
Length | 125 mm |
Series | ukfc200 |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 1.33 kg |
Usually arrives within 14 working days