TIMKEN UCF210 4-BOLT FLANGED UNIT


Flanged Housed Unit

References
timken:UCF210
rubix:397A8761
ean:0087796073760
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Width40 mm
Fixation centre-to-centre distance111 mm
See all Specifications

Product details : TIMKEN UCF210 4-BOLT FLANGED UNIT


Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. We continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line

Strengths

  • UCP pillow blocks are suggested for industrial applications where normal loads are encountered
  • Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy
  • These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
  • Bearing prelubricated and ready for immediate installation
  • Grease fitting supplied for relubrication
  • The bonded seal design is well-suited for applications involving wet or dirty environments
  • Bolt-hole spacing and base to center height dimensions are interchangeable with competitive units

Technical specifications


Attributes
Inner diameter50 mm
Width40 mm
Fixation centre-to-centre distance111 mm
Length143 mm
Number of holes4
Show UNSPSC/ECL@SS
£ 34.73 excl. VAT
/ Each
£ 41.68 incl. VAT
  • Usually arrives within 14 working days