SENTINEL Series Self-aligning bearing
Inner diameter | 20 mm |
---|---|
Width | 64.8 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 20 mm |
---|---|
Width | 64.8 mm |
Fixation centre-to-centre distance | 90 mm |
Length | 113 mm |
Series | SENTINEL |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Weight | 0.24 kg |
Usually arrives within 14 working days