References
NTN:S-UCFC210D1
Rubix:205A8633
EAN:4547359176032

Product details : NTN S-UCFC210D1 BEARING UNIT
NTN - Bearing Unit - S-UCFC210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
| Weight | 3100 kg |
Show UNSPSC/ECL@SS
£ 54.05 excl. VAT
/ Each
£ 64.86 incl. VAT
- Usually arrives within 14 working days
