Flanged Mounted Bearing
Inner diameter | 130 mm |
---|---|
Width | 146 mm |
Fixation centre-to-centre distance | 460 mm |
Inner diameter | 130 mm |
---|---|
Width | 146 mm |
Fixation centre-to-centre distance | 460 mm |
Material | cast iron |
Height | 550 mm |
Length | 360 mm |
Series | u |
Total bearing width | 115 mm |
Diameter of fixation holes | 47 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 214000 N |
Basic dynamic load, radial - Cr | 229000 N |
Weight | 61.6 kg |
Usually arrives within 14 working days