References
SNR:UCF210CO
Rubix:205A9598
Manufacturer :UCF.210.CO
EAN:3413529557264




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SNR UCF210CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides with set screws, 1 unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | grey cast iron |
| Length | 143 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.46 kg |
Show UNSPSC/ECL@SS
£ 42.38 excl. VAT
/ Each
£ 50.86 incl. VAT
- Delivery usually within ( 3 ) days