References
Superseded Ref:RCJY35-JIS
FAG:UCF207-J7
Rubix:229A2110
Manufacturer :0808216930000
EAN:4047643247665


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : FAG UCF207-J7 HOUSED BEARING UNIT 808216930000
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 1524 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 117 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | steel |
| Series | ucf |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 44.4 mm |
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ Each
£ 26.90 incl. VAT
- In stock: Next day delivery