References
SNR:UCF205NL3
Rubix:205A9510
EAN:3413520799045





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : SNR UCF205NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Square flange bearing unit SNR
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features : maintenance-free high-performance grease, robust contact seal, corrosion protection by galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers excellent value for money and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need at every stage of your production.
The SNR portfolio offers you all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x104x44 mm |
|---|---|
| Logistic Weight | 810 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.79 kg |
Show UNSPSC/ECL@SS
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
- Usually arrives within 14 working days