References
NTN:SM-UCF210D1
Rubix:205A8349
EAN:4547359187106



Product details : NTN SM-UCF210D1 BEARING UNIT
NTN - Bearing Unit - SM-UCF210D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Length | 143 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
| Weight | 2500 kg |
Show UNSPSC/ECL@SS
£ 51.83 excl. VAT
/ Each
£ 62.20 incl. VAT
- Usually arrives within 14 working days
