References
INA:RCJTY30-TV-VA-FD
Rubix:274A8315
Manufacturer :0971012570000
EAN:4064327628787




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 117 mm |
Documents
Product details : INA RCJTY30-TV-VA-FD FLANGED HOUSING UNIT
Flanged bearing with 2 holes, fitted with a self-aligning bearing made of stainless steel with retaining ring or set screws. Designed to withstand corrosion and demanding environments.FD : Food-grade lubricant NSF H1TV : White, glass-fiber-reinforced PBT plasticVA : Corrosion-resistant stainless steel
Strengths
Food-certified material, easy to clean. Self-alignment for easy assembly. Integrated lubrication point. Protective cap against contamination.
Applications
Food and pharmaceutical industry. Environments that require frequent cleaning and corrosion resistance. Applications with high hygiene requirements and temperatures from –30°C to +100°C for plastic housings and -20°C to +100°C for stainless steel housings.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | tv-fd |
| Height | 148 mm |
| Length | 80 mm |
| Series | rcjty..-tv-va-fd |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 11 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Outer diameter | 80 mm |
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 106.57 excl. VAT
/ Each
£ 127.88 incl. VAT
- Delivery usually within ( 7 ) days