References
Superseded Ref:UCFC205
FAG:UCFC205-J7
Rubix:158A9119
Manufacturer :0821715560000
EAN:4054366898982


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 29.8 mm |
| Fixation centre-to-centre distance | 63.6 mm |
Documents
Product details : FAG UCFC205-J7 HOUSED BEARING UNIT
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 940 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 29.8 mm |
| Fixation centre-to-centre distance | 63.6 mm |
| Material | flake graphite cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 29.8 mm |
| Length | 115 mm |
| Series | ucfc |
| Total bearing width | 29.8 mm |
| Clamping | 10 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 115 mm |
| Weight | 0.94 kg |
| Mounting typ | four-bolt round flange; screw mounted (grub screws in inner ring) |
Show UNSPSC/ECL@SS
£ 19.82 excl. VAT
/ Each
£ 23.78 incl. VAT
- Delivery usually within ( 7 ) days