References
SNR:USFA204N
Rubix:206A2670
Manufacturer :USFA.204.N
EAN:3413529526253




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFA204N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-greaseable, insert with one-sided extended inner ring and set screws, groove for mounting the protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.43 kg |
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ Each
£ 36.22 incl. VAT
- Usually arrives within 14 working days