References
SNR:FL207
Rubix:205A3718
EAN:3413529569267


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : SNR FL207 HOUSING
Bearings in gray or ductile cast iron for various types of fixed or floating arrangements.
Grey cast iron body
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 41.5 mm |
| Length | 161 mm |
| Series | fl200 |
| Total bearing width | 41.5 mm |
| Number of holes | 2 |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Delivery usually within ( 3 ) days