References
NTN:M-ASFD204
Rubix:206A4062
EAN:4547359798128

Product details : NTN M-ASFD204 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x35 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 20 mm |
| Width | 25 mm |
| Series | asfd200 |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
- Usually arrives within 14 working days
