NTN - Bearing Unit - UCF305D1
Inner diameter | 130 mm |
---|---|
Width | 135 mm |
Logistics dimensions (L x W x H) | 280x280x135 mm |
---|---|
Logistic Weight | 65000 g |
Inner diameter | 130 mm |
Width | 135 mm |
Length | 410 mm |
Series | UCF300 |
Number of holes | 4 |
Outer diameter | 280 mm |
Usually arrives within 14 working days