References
NTN:UCFS317D1
Rubix:206A0522
EAN:4547359216844



Product details : NTN UCFS317D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x330x170 mm |
|---|---|
| Logistic Weight | 17370 g |
| Inner diameter | 85 mm |
| Width | 96 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 310.28 excl. VAT
/ Each
£ 372.34 incl. VAT
- Delivery usually within ( 3 ) days
