References
Superseded Ref:-T-UCFL214
FAG:UCFL214-J7
Rubix:274A8645
Manufacturer :0812171880000
EAN:4047643261227


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 160 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : FAG UCFL214-J7 FLANGED HOUSING UNIT
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 5240 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 160 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | flake graphite cast iron (housing); bearing made of standard bearing steel |
| Sealing | one rubber seal and one metal shield |
| Height | 160 mm |
| Length | 265 mm |
| Series | ucfl |
| Total bearing width | 30.2 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 75.4 mm |
| Weight | 5.25 kg |
| Mounting typ | 2-bolt flange |
Show UNSPSC/ECL@SS
£ 82.30 excl. VAT
/ Each
£ 98.76 incl. VAT
- Delivery usually within ( 7 ) days