References
SNR:UKFLE210H
Rubix:206A2077
Manufacturer :UKFLE.210H
EAN:3413529532537




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UKFLE210H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | gray cast iron |
| Height | 190 mm |
| Length | 116 mm |
| Series | ukfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.25 kg |
Show UNSPSC/ECL@SS
£ 42.63 excl. VAT
/ Each
£ 51.16 incl. VAT
- Usually arrives within 14 working days