References
INA:PCCJ35
Rubix:229A1845
Manufacturer :0008905370000
EAN:4012802808117


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : FAG PCCJ35 HOUSED BEARING UNIT 8905370000
Housing units PCCJ, four-bolt flanged housing units, cast iron, double row angular contact ball bearing, P seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,7x118x70 mm |
|---|---|
| Logistic Weight | 1480 g |
| Inner diameter | 35 mm |
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 31.7 mm |
| Length | 118 mm |
| Series | pccj |
| Total bearing width | 36 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 39500 N |
| Outer diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 101.86 excl. VAT
/ Each
£ 122.23 incl. VAT
- Delivery usually within ( 7 ) days