References
Timken:VFD1 15/16
Rubix:395A9579
EAN:0087796060579


Technical specifications
| Inner diameter | 49.213 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 127 mm |
Product details : TIMKEN VFD1 15/16 BALL FLANGED UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir VFD1 1-15/16 flange bearing housing unit for ball bearings – four-bolt flange design with eccentric locking. For medium loads.
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 127 mm |
| Material | malleable cast iron (malleable iron) |
| Series | medium-duty |
| Total bearing width | 32.7 mm |
| Clamping | 15.9 mm |
| Diameter of fixation holes | 13.5 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38900 N |
| Weight | 1.47 kg |
| Mounting typ | four-bolt flange bearing housing (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 245.32 excl. VAT
/ Each
£ 294.38 incl. VAT
- Usually arrives within 14 working days