References
NTN:UCFCX09D1
Rubix:205A9928
EAN:4547359212877


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 91.9 mm |
Product details : NTN UCFCX09D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Cast iron housing, radial insert ball bearing with fastening screw, seal with sealing ring
Strengths
Very versatile, industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long time without relubrication.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- The ball-retaining set screws unique to NTN (for certain bearings) securely fix the bearing to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard for the most common bearing housings. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Built for extreme demands: bearings with housings made of ductile cast iron or bearings with steel housings and higher strength properties that reduce the risk of bearing failure.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long time without relubrication.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- The ball-retaining set screws unique to NTN (for certain bearings) securely fix the bearing to the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers are standard for the most common bearing housings. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Built for extreme demands: bearings with housings made of ductile cast iron or bearings with steel housings and higher strength properties that reduce the risk of bearing failure.
Applications
Presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
Concentration: 1 - 10%
CAS: 7439-92-1
Concentration: 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x170x65 mm |
|---|---|
| Logistic Weight | 2618 g |
| Inner diameter | 45 mm |
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 91.9 mm |
| Material | cast iron |
| Height | 37 mm |
| Length | 155 mm |
| Series | ucfcx |
| Total bearing width | 52.6 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Outer diameter | 90 mm |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 46.97 excl. VAT
/ Each
£ 56.36 incl. VAT
- Delivery usually within ( 3 ) days