References
NTN:UCFS324D1
Rubix:206A0532
EAN:4547359217032



Product details : NTN UCFS324D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x126 mm |
|---|---|
| Logistic Weight | 54000 g |
| Inner diameter | 120 mm |
| Width | 126 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 260 mm |
Show UNSPSC/ECL@SS
£ 802.89 excl. VAT
/ Each
£ 963.47 incl. VAT
- Delivery usually within ( 3 ) days
