INA RCJO35 HOUSING UNITS RCJO FOUR-BOLT FLANGED CAST IRO
Flanged housing unit
See technical informationReferences
INA:RCJO35-XL
Rubix:238A4962
Manufacturer :0008990890000
EAN:4012802807547


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 135 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA RCJO35 HOUSING UNITS RCJO FOUR-BOLT FLANGED CAST IRO
Housing units RCJO, four-bolt flanged housing units, cast iron, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,4x135x70 mm |
|---|---|
| Logistic Weight | 2550 g |
| Inner diameter | 35 mm |
| Width | 135 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | steel |
| Series | rcjo..-xl |
| Basic static load, radial - C0r | 20900 N |
| Basic dynamic load, radial - Cr | 36500 N |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 81.62 excl. VAT
/ Each
£ 97.94 incl. VAT
- Delivery usually within ( 7 ) days