References
NTN:M-UCF204D1
Rubix:205A4970
EAN:4547359765489



Product details : NTN M-UCF204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x31 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 14.19 excl. VAT
/ Each
£ 17.03 incl. VAT
- Delivery usually within ( 3 ) days
